missing translation for 'onlineSavingsMsg'
Learn More

IKA™ CAL-O-500 Silicon Oil

Product Code. 16238591 Shop All IKA Products
Change view
Click to view available options
Product Type:
Standard Silicon Oil
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Unit Size
16238591 Standard Silicon Oil 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16238591 Supplier IKA™ Supplier No. 0025000435
  • ONLINE EXCLUSIVE PRICE
    174.00 €
    159.00 € / 500mL
    Save 15.00 €
    8% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Certified standard silicon oil designed to allow you to check the measurement accuracy of your ROTAVISC.

  • Includes certificate
  • For use with a range of ROTAVISC models
TRUSTED_SUSTAINABILITY

Specifications

Product Type Standard Silicon Oil
Viscosity Range 500 cSt Dynamic
Description Period of Validity: 12 months
Temperature Range (Metric) 25°C
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.