missing translation for 'onlineSavingsMsg'
Learn More

H-B Frio-Temp SP Scienceware™ Calibrated Electronic Verification Thermometers, Calibrated for Refrigerators and Freezers

Product Code. 17590586
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +70°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
17590586 -40°C to +70°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Plastic bottles cannot be used in ovens.
Product Code. 17590586 Supplier H-B Frio-Temp Supplier No. B602100300
  • ONLINE EXCLUSIVE PRICE
    246.00 €
    197.80 € / Pack of 1
    Save 48.20 €
    19% Off
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Plastic bottles cannot be used in ovens.

Includes

Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)

Requires

AAA(2) batteries

Digital thermometers verify sample temperatures in freezers, refrigerators and incubators. Available calibrated for specific applications and equipment.

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized. CE marked.

Specifications

Bottle Fill Plastic Bottle (2)/Glass Beads
Bottle Size 30 mL
Calibration Points -20°C Freezer Zone (1 External); 4°C Refrigerator Zone (2 External)
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
For Use With (Application) Temperature Calibration and Verification
Height (English) 0.7 in.
Height (Metric) 19 mm
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (English) Cable 3.3 ft.
Length (English) Probe 1.2 in.
Length (Metric) 30 mm
Length (Metric) Cable 1 m
Length (Metric) Probe 30 mm
Material Plastic
Probe Type Angled Stainless Steel, Waterproof
Resolution 0.1°C/°F
Width (English) 1.6 in.
Product Type Max/Min, High/Low Alarm, Countdown Timer; 30mm WP Probe/3m cable; AAA(2) batteries required
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +158°F
Temperature Range (Metric) -40°C to +70°C
Calibrated Refrigerator / Freezer
For Use With (Equipment) Freezers, Refrigerators, Incubators, Ovens
Accuracy ±1°C
Display Dual
Width (Metric) 40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.