missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Waterproof Sensor - Dual Zone: -40°/+70°C (-40°/+158°F) External

Product Code. 17510676
Change view
Click to view available options
Calibration Points:
0°C, 22°C
0°C, 50°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Calibration Points Unit Size
17510676 0°C, 50°C Each
17365639 0°C, 22°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17510676 Supplier H-B Instrument™ Supplier No. B609000800
  • ONLINE EXCLUSIVE PRICE
    85.20 €
    31.61 € / Pack of 1
    Save 53.59 €
    62% Off
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) provided.

Requires

AAA(2) batteries

Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more.

  • Dual zone measurement with 1m cable
  • Features available include minimum/maximum temperature readings, dual/triple display, and alarms
  • Includes accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Individually serialized, CE marked

Certifications

CE marked

Compliance

Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized.

Specifications

Calibration Points 0°C, 50°C
Certifications/Compliance Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked.
For Use With (Application) Temperature Calibration and Verification; Wet and Dry Environments
Includes Multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Length (Metric) 19 mm
Material Plastic
Probe Type Waterproof
Resolution 0.1°C/°F
Product Type Refrigerator Thermometer
Max. Temperature (English) 158°F
Max. Temperature (Metric) 70°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (Metric) -40°C to +70°C
Calibrated Yes
Accuracy ±1°C
Display Digital
Width (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.