missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Calibrated Serological Pipette with Graduations

Product Code. 10499282 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
2 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10499282 2 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10499282 Supplier BRAND™ Supplier No. 27109
Add to basket
Add to basket
This item is not returnable. View return policy

Calibrated Serological Pipette includes amber graduations at 0.2 mL increments.

  • Calibrated to deliver (TD, Ex)
  • Graduations and inscriptions in ETERNA amber stain
  • Short graduation marks
TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Description Graduated pipette serological calibrated 'Ex' to jet, 2 ml:0,02 ml, tip dia. approx. 2 mm
Material AR-GLAS
Graduated Yes
Graduation Color Amber
Graduations 0.02 mL
Negative Graduations 0.4 mL
Volume (Metric) 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.