missing translation for 'onlineSavingsMsg'
Learn More

Interscience Certified Standard Weight (500 g)

Product Code. 12323318
Click to view available options
Mass:
v
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12323318

Brand: Interscience 513005

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Certified standard weight (500 g)

500 g COFRAC calibrated weight, type F1

Specifications

Product Type Calibration Weight
Description Certified standard weight (500 g)
Weight (English) 1.10 lb
Material Stainless Steel
Weight (Metric) 500 g
Mass v
For Use With (Application) For Gravimat diluters 0.5 kg Interscience
For Use With (Equipment) Gravimetric dillutor
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.