missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Calibration Write-on Labels

Product Code. 17122695
Change view
Click to view available options
Color:
Green on White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17122695 Green on White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17122695 Supplier Brady™ Supplier No. 149350
Add to basket
Add to basket
This item is not returnable. View return policy

Write-on inspection and calibration labels are made of a durable and economical vinyl cloth that can be repositioned with ease.

  • Record critical information at the time of application
  • Brady™ B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary
  • Excellent flexibility for wrapping around curved surfaces
  • Withstands moderate heat, oil, water and dirt

Specifications

Autoclavable Not Autoclavable
Adhesive Type Repositionable Rubber
Coating None
Color Green on White
Finish Matte
Format Label
Material Vinyl Cloth
Printable Sides Single-side Printable
Print Technology None
Product Type Label
Sterility Non-sterile
For Use With (Application) Inventory and Inspection Labeling, General Identification, Safety Identification
Labels per Sheet 14
Min. Operating Temperature (Metric) -40°C
No. per Pack 350 Labels/Box
Quantity 350 Labels
Shape Rectangle
Temperature Range (English) -40°F to +176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 8.8 mil
Thickness (Metric) 0.224 mm
Dimensions (L x W) 15.88 x 38.1 mm
Length (English) 0.625 in.
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.625 in.
Height (Metric) 15.9 mm
Alternate Part Number WO-10-PK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.