missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ C-mount Camera Adapter for SMZ143 Chip Sensors
Description
- C-Mount type camera adapter
- For use with SMZ143 Stereo Microscope Chip Sensors
- 0.4X magnification
- 1/4in. / 1/3 in. dia.
- 6.35mm / 8.46mm dia.
Specifications
Specifications
| Type | C-mount Adapter |
| Diameter (English) | 1/4, 1/3 in. |
| Diameter (Metric) | 6.35, 8.46 mm |
| For Use With (Equipment) | SMZ143 Stereo Microscope |
| Magnification Power | 0.4X |
| Quantity | 1 Ea. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?