missing translation for 'onlineSavingsMsg'
Learn More

Poulten Selfe™ Cannon-Fenske Routine Viscometers

Product Code. 13151073
Change view
Click to view available options
Size:
50
150
300
350
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
13151073 50 Each
13191073 300 Each
13171073 150 Each
13101083 350 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13151073 Supplier Poulten Selfe™ Supplier No. 1634/02
  • ONLINE EXCLUSIVE PRICE
    183.00 €
    169.96 € / Pack of 1
    Save 13.04 €
    7% Off
View all promotions
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cannon-Fenske viscometers, suitable for transparent liquids, with NAMAS certificate

ASTM D445-IP71, ASTM D446.Suitable for transparent liquids, nominal overall length 250mm. Approximate sample size 7mL. Calibration data at 40°C with the constant, C, stated at 40°C and 100°C. With NAMAS certification of calibration.

Specifications

Product Type Cannon-Fenske Routine Viscometer
Viscosity Range 0.8 to 4 cSt
ASTM Numbers D445-IP71, D446
Certifications/Compliance NAMAS
Size 50
Volume (Metric) 7 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.