missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Capillary PEEK™ High-Pressure Tubing

Product Code. 13043173
Change view
Click to view available options
Overall Length (Metric):
1.5 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Unit Size
13043173 1.5 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13043173 Supplier Gilson™ Supplier No. 0200651
  • ONLINE EXCLUSIVE PRICE
    780.00 €
    721.35 € / Pack of 1
    Save 58.65 €
    7% Off
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type High Pressure Tubing
Autoclavable Autoclavable
Color Blue
pH Range 0 to 14
Tolerance ±0.0005 in.
Sterilization Method Ethylene Oxide, Gamma Irradiation, Thermal
Diameter (Metric) Outer 794 μm
Overall Length (Metric) 1.5 m
Material Capillary PEEK
Maximum Pressure 2000 to 5000 psi
Min. Operating Temperature (Metric) -51°C
Max. Operating Temperature (Metric) 100°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.