missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Capillary Tubes, Both Ends Open

Product Code. 10411371
Change view
Click to view available options
Length (Metric):
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Outer:
1 mm
1.35 mm
1.55 mm
2.35 mm
Unit Size:
Pack of 1000
Pack of 250
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Outer Unit Size
10411371 100 mm 1.55 mm Pack of 1000
13270480 100 mm 1.35 mm Pack of 1000
11886993 100 mm 1 mm Pack of 1000
10528201 120 mm 1.35 mm Pack of 1000
10537831 120 mm 1 mm Pack of 1000
10525792 150 mm 1 mm Pack of 1000
11896993 150 mm 1 mm Pack of 250
10054021 70 mm 1.55 mm Pack of 1000
13280480 75 mm 1.35 mm Pack of 1000
15519035 80 mm 1.35 mm Pack of 1000
13200490 80 mm 1.55 mm Pack of 1000
10309901 80 mm 1 mm Pack of 1000
13210490 90 mm 1.55 mm Pack of 1000
10121771 90 mm 1 mm Pack of 1000
10325421 75 mm 1 mm Pack of 1000
10339711 150 mm 1.55 mm Pack of 1000
10567261 150 mm 1.35 mm Pack of 1000
10263291 70 mm 1 mm Pack of 1000
10597441 80 mm 2.35 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 10411371 Supplier Hirschmann™ Supplier No. 9201510
  • ONLINE EXCLUSIVE PRICE
    77.00 €
    65.70 € / Pack of 1000
    Save 11.30 €
    14% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for working with small samples in the laboratory. Hirschmann Instruments™ Capillary Tubes, Both Ends Open can be utilized for a wide range of scientific and medical applications.

  • Both ends open
  • Available in a wide range of diameters/lengths

Specifications

Diameter (Metric) Inner 1.15 mm
Diameter (Metric) Outer 1.55 mm
Tube Style Both ends open
Length (Metric) 100 mm
Type Capillary Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.