missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Capillary Tubes for Melting Point Determination, One End Closed

Product Code. 13240490
Change view
Click to view available options
Length (Metric):
10 mm
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Outer:
1 mm
1.35 mm
1.55 mm
1.75 mm
2.35 mm
Unit Size:
Pack of 1000
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Outer unitSize
13240490 10 mm 1 mm Pack of 1000
10106960 100 mm 1.55 mm Pack of 1000
10489512 150 mm 1.35 mm Pack of 1000
10790033 150 mm 1.75 mm Pack of 1000
10365511 150 mm 1 mm Pack of 1000
10395411 150 mm 2.35 mm Pack of 1000
13270490 80 mm 1.35 mm Pack of 1000
11807003 80 mm 1.55 mm Pack of 1000
10190851 80 mm 1.75 mm Pack of 1000
10190801 90 mm 1.55 mm Pack of 1000
10652812 90 mm 1.75 mm Pack of 1000
10645214 75 mm 1.35 mm Pack of 1000
10039630 70 mm 1.35 mm Pack of 1000
10587441 75 mm 1.55 mm Pack of 1000
10253671 120 mm 1.75 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 13240490 Supplier Hirschmann™ Supplier No. 9211010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for melting point analysis in the laboratory. Hirschmann Instruments™ Capillary Tubes for Melting Point Determination, One End Closed are manufactured from clear glass.

  • Capillary tubes
  • Available in a range of diameters/lengths

Specifications

Diameter (Metric) Inner 0.8 mm
Diameter (Metric) Outer 1 mm
For Use With (Application) Melting point determination
Tube Style One end closed
Length (Metric) 10 mm
Type Capillary Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.