missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Capillary Tubes, Both Ends Open

Product Code. 13290480
Change view
Click to view available options
Length (Metric) Tube:
60 mm
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Inner:
0.95 mm
1.15 mm
1.30 mm
1.55 mm
Unit Size:
Pack of 1000
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Tube Diameter (Metric) Inner unitSize
13290480 75 mm 1.15 mm Pack of 1000
10305471 60 mm 0.95 mm Pack of 1000
10213201 70 mm 0.95 mm Pack of 1000
10547261 90 mm 0.95 mm Pack of 1000
10623202 120 mm 1.15 mm Pack of 1000
10314991 70 mm 1.30 mm Pack of 1000
10121001 75 mm 1.30 mm Pack of 1000
10354891 80 mm 1.30 mm Pack of 1000
10344891 90 mm 1.30 mm Pack of 1000
10537451 100 mm 1.30 mm Pack of 1000
10059630 120 mm 1.30 mm Pack of 1000
10746891 150 mm 1.30 mm Pack of 1000
10069790 70 mm 1.55 mm Pack of 1000
10598381 75 mm 1.55 mm Pack of 1000
10009620 90 mm 1.55 mm Pack of 1000
13220490 100 mm 1.55 mm Pack of 1000
10709581 120 mm 1.55 mm Pack of 1000
13230490 150 mm 1.55 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 13290480 Supplier Hirschmann™ Supplier No. 9201575

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Excellent for working with small samples in the laboratory. Can be utilized for a wide range of scientific and medical applications.

  • Both ends open
  • Available in a wide range of diameters/lengths

Specifications

Product Type Capillary Tubes, Both Ends Open
Diameter (Metric) Inner 1.15 mm
Length (Metric) Tube 75 mm
Quantity 10 x 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.