missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Capillary Tubes for Melting Point Determination, One End Closed

Product Code. 10059720
Change view
Click to view available options
Length (Metric) Tube:
60 mm
70 mm
75 mm
80 mm
90 mm
100 mm
120 mm
150 mm
Diameter (Metric) Inner:
0.80 mm
0.95 mm
1.15 mm
1.30 mm
1.55 mm
Unit Size:
Pack of 1000
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Tube Diameter (Metric) Inner unitSize
10059720 120 mm 1.55 mm Pack of 1000
10769191 70 mm 0.80 mm Pack of 1000
10673192 75 mm 0.80 mm Pack of 1000
10033961 80 mm 0.80 mm Pack of 1000
10355511 90 mm 0.80 mm Pack of 1000
10253861 120 mm 0.80 mm Pack of 1000
10720233 60 mm 0.95 mm Pack of 1000
10223531 90 mm 0.95 mm Pack of 1000
10006854 100 mm 0.95 mm Pack of 1000
10380182 120 mm 0.95 mm Pack of 1000
10009760 70 mm 1.15 mm Pack of 1000
10613202 120 mm 1.15 mm Pack of 1000
10029770 150 mm 1.15 mm Pack of 1000
10089650 70 mm 1.30 mm Pack of 1000
10673002 75 mm 1.30 mm Pack of 1000
10009750 100 mm 1.30 mm Pack of 1000
10161721 70 mm 1.55 mm Pack of 1000
10223341 75 mm 1.55 mm Pack of 1000
10409712 80 mm 1.55 mm Pack of 1000
10089730 90 mm 1.55 mm Pack of 1000
10233671 100 mm 1.55 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 10059720 Supplier Hirschmann™ Supplier No. 9212312
  • ONLINE EXCLUSIVE PRICE
    215.00 €
    190.00 € / Pack of 1000
    Save 25.00 €
    11% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for melting point analysis in the laboratory

  • Capillary tubes
  • One end closed
  • Available in a wide range of diameters/lengths

Specifications

Product Type Melting Point Determination Tube, One End Closed
Diameter (Metric) Inner 1.55 mm
Length (Metric) Tube 120 mm
Quantity 4 x 250/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.