missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Capillary Tubes for Microhaematocrits

Product Code. 13552140
Change view
Click to view available options
Capacity (Metric):
60 μL
75 μL
Diameter (Metric) Inner:
0.9 to 1.0 mm
1.1-1.2 mm
Unit Size:
Pack of 1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Inner unitSize
13552140 60 μL 0.9 to 1.0 mm Pack of 1000
13522140 75 μL 1.1-1.2 mm Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13552140 Supplier Marienfeld Superior™ Supplier No. 2901001
 Restricted Item
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Use Marienfeld Superior™ Capillary tubes for microhaematocrits for the centrifugation of blood samples

  • Made of high grade quality glass
  • In compliance with DIN ISO 12 772
  • Available with and without heparinization
  • Fire polishing at the color coded end ensures that centrifuges are not damaged
  • For single use
  • 100 pieces in a dispenser vial, 10 vials in a box
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability

Specifications

Product Type Capillary Tube
Additive Sodium Heparin
Material Glass
Capacity (Metric) 60 μL
Diameter (Metric) Inner 0.9 to 1.0 mm
Quantity 10x100
For Use With (Application) Centrifugation of blood samples
Length (Metric) 75 mm
Certifications/Compliance CE-marked (IVD)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.