missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ 10 mL and 12 mL Screw Top Transport Tubes and Caps

Product Code. 17155311
Change view
Click to view available options
Volume (Metric):
10 mL
12 mL
90 mL
118 mL
Closure Type:
Flip Top
Not Included
Screw Cap
Color:
Amber
Clear
Natural
Closure Color:
Blue
Clear
Green
Not Included
Red
White
Yellow
Unit Size:
Pack of 1000
Pack of 2000
Pack of 250
Pack of 400
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Closure Type Color Closure Color Unit Size
17155311 10 mL Screw Cap Clear Red Pack of 2000
17115321 12 mL Screw Cap Clear Blue Pack of 1000
16622087 10 mL Screw Cap Clear White Pack of 2000
17165311 10 mL Screw Cap Clear Blue Pack of 2000
17175311 10 mL Screw Cap Clear Green Pack of 2000
16645742 10 mL Screw Cap Clear Yellow Pack of 2000
17105321 12 mL Screw Cap Clear Yellow Pack of 1000
17185311 12 mL Screw Cap Amber Yellow Pack of 1000
17145301 10 mL Not Included Clear Not Included Pack of 2000
17195311 12 mL Not Included Clear Not Included Pack of 2000
15608528 90 mL Flip Top Natural Clear Pack of 400
15608538 118 mL Flip Top Natural Clear Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17155311 Supplier Thermo Scientific™ Supplier No. S40300
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 12-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose 10 mL and 12 mL screw top tubes for sample collection and transport. The tubes are manufactured from a food grade polypropylene resin for visual clarity and sample security.

Thermo Scientific™ 0 mL and 12 mL Screw Top Transport Tubes are made from virgin, clarified polypropylene resin for visual clarity and sample security.

  • Freestanding
  • Non-sterile tubes

10 mL

  • Graduations in 1 mL increments up to 8 mL
  • 0.59 O.D. x 3.38 in. L (15 x 86 mm)
  • Round bottom with skirt

12 mL

  • Etched fill lines at 5 mL and 8 mL
  • 0.59 O.D. x 3.77 in. L (15 x 96 mm)
  • Conical bottom with skirt
  • Available in amber color for light sensitive samples
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Red
Color Clear
Diameter (Metric) Outer 15 mm
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 10 mL
No. per Case 2000/Cs.
Style Skirted, round bottom
Closure Material Polyethylene
Closure Type Screw Cap
Height (Metric) 86 mm
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.