missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes

Description
Use Thermo Scientific™ 12 x 75 mm Round Bottom Sample Tubes for sample collection, storage and transport. Tubes are non-sterile.
Tube Features
- Available in polystyrene and polypropylene
- Use with 12mL plug style caps and color code samples
Ordering Alerts:
Case of 1000.
Specifications
Specifications
| Description | Polypropylene sample tube w/o cap |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Volume (Metric) | 5 mL |
| No. per Case | 1000 |
| Style | Round-bottom |
| Closure Type | Plug |
| For Use With (Equipment) | Universal Plug Cap - M995133 |
| Height (Metric) | 75 mm |
| Product Type | Sample Tube |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?