missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ 40 mL Snap-Cap Containers

Description
Thermo Scientific™ 40 mL Snap-Cap Vials are ideal for food and beverage samples, small part storage, and general packaging.
Features:
- 100% FDA-approved food grade polypropylene
- Tight fit snap-on cap secures container
- Container and snap caps are sold separately
- Translucent vial for easy visibility of contents
- Sterile
- 1.1 I.D. x 3.14 in. L (28 x 80 mm) vial
Specifications
Specifications
| Description | 40mL Container |
| Diameter (Metric) Inner | 28 mm |
| Color | Natural |
| Sterility | Non-sterile |
| Volume (Metric) | 40 mL |
| No. per Case | 500 |
| Volume (English) | 1.35 oz. |
| Closure Material | Polypropylene |
| Closure Type | Snap Cap |
| For Use With (Equipment) | Snap Cap - PN LICAP2500 (Not Included) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?