missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples, 1.52 oz. Amber
GREENER_CHOICE

Product Code. 15678498
Click to view available options
Color:
Amber
Unit Size:
Pack of 600
This item is not returnable. View return policy

Product Code. 15678498

Brand: Thermo Scientific™ 02AMBER

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples are constructed of polypropylene.

Thermo Scientific™ Flip-Top Containers for Light-Sensitive Samples are constructed of polypropylene.

  • For storage and transport of light sensitive samples
  • Food grade polypropylene
  • Airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
TRUSTED_SUSTAINABILITY

Specifications

Description 1.5 oz.; Amber
Diameter (English) Inner 0.9 in.
Color Amber
Material Polypropylene
Sterility Non-Sterile
Volume (Metric) 45 mL
Height (English) 3.3 in.
Volume (English) 1.5 oz.
Volume (Metric) Total 45 mL
Closure Type Flip Top
Quantity 600 Cs.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Product Type Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.