missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal
GREENER_CHOICE

Product Code. 15698558
Click to view available options
Volume (Metric):
45 mL
89 mL
296 mL
Volume (English):
1.5 oz.
3 oz.
10 oz.
Color:
Black
Natural
Unit Size:
Pack of 100
Pack of 400
Pack of 600
This item is not returnable. View return policy

Product Code. 15698558

Brand: Thermo Scientific™ 10CCCL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure samples are secure with Flip-Top Polypropylene Containers with Chain of Custody Seal.

Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal feature a one-way, irreversible chain lock that secures the container once it is closed.

Features:

  • 100% FDA-approved food grade polypropylene
  • Sterile, airtight and leak-resistant construction with permanent hinged lid
  • Shoulderless, linerless containers
  • To open after use, simply cut the chain lock with scissors
  • Ideal for transport and storage of sensitive materials and samples
TRUSTED_SUSTAINABILITY

Specifications

Description 10 oz. (296mL); Natural; Chain of Custody Closure
Diameter (Metric) Inner 62 mm
Color Natural
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 296 mL
No. per Case 100
Volume (English) 10 oz.
Closure Type Chain of Custody, Flip Top
Height (Metric) 120 mm
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Flip-Top Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.