missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
Click to view available options
Volume (English):
1.5 oz.
3 oz.
4 oz.
5 oz.
6 oz.
7 oz.
8 oz.
10 oz.
Material:
Polypropylene
Color:
Black
Clear
Green
Natural
Red
Royal Blue
White
Yellow
Diameter (Metric) Inner:
28 mm
33 mm
43 mm
62 mm
63 mm
63mm
75 mm
Unit Size:
Pack of 100
Pack of 140
Pack of 250
Pack of 400
Pack of 600
Description
Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.
- 100% FDA approved food grade polypropylene
- Sterile, airtight and leak-resistant construction
- Permanent hinged lid allows easy one-handed opening of vial
- Shoulderless, linerless containers
- Available in capacities ranging from 2 to 10 oz. (59 to 296mL)
Recommended for:
Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing
Specifications
Specifications
| Description | 4 oz.; Low profile; Gold |
| Diameter (Metric) Inner | 63 mm |
| Color | Natural |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Volume (Metric) | 119 mL |
| No. per Case | 251 |
| Style | Low profile |
| Volume (English) | 5 oz. |
| Closure Type | Lock Seal, Flip Top |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction