missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal
GREENER_CHOICE

Product Code. 15698538
Click to view available options
Volume (English):
1.5 oz.
3 oz.
4 oz.
5 oz.
6 oz.
7 oz.
8 oz.
10 oz.
Material:
Polypropylene
Color:
Black
Clear
Green
Natural
Red
Royal Blue
White
Yellow
Diameter (Metric) Inner:
28 mm
33 mm
43 mm
62 mm
63 mm
63mm
75 mm
Unit Size:
Pack of 100
Pack of 140
Pack of 250
Pack of 400
Pack of 600
This item is not returnable. View return policy

Product Code. 15698538

Brand: Thermo Scientific™ 04LPLS

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

Features:

  • Ideal for collecting, transporting and storing a wide range of liquids and solids
  • 100% FDA-approved food grade polypropylene
  • Aseptic, airtight and leak-resistant
  • Permanent hinged lid for easy opening with one hand
  • Nonsterile
  • Available in capacities ranging from 1.5 to 10 oz. (45 to 296 mL)

Recommended for:

Use for food and beverage testing, veterinary applications, environmental sampling, general packaging and storage.

TRUSTED_SUSTAINABILITY

Specifications

Description 4 oz.; Low profile; Natural
Diameter (Metric) Inner 63mm
Color Natural
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 118 mL
No. per Case 250
Style Low profile
Volume (English) 4 oz.
Closure Type Lock Seal, Flip Top
Height (Metric) 50 mm
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Type Polypropylene Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.