missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal

Product Code. 17155261
Click to view available options
Volume (English):
1.5 oz.
3 oz.
4 oz.
5 oz.
6 oz.
7 oz.
8 oz.
10 oz.
Material:
Polypropylene
Color:
Black
Clear
Green
Natural
Red
Royal Blue
White
Yellow
Diameter (Metric) Inner:
28 mm
33 mm
43 mm
62 mm
63 mm
63mm
75 mm
Unit Size:
Pack of 100
Pack of 140
Pack of 250
Pack of 400
Pack of 600
This item is not returnable. View return policy

Product Code. 17155261

Brand: Thermo Scientific™ 0385BLACK

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Flip-top vials with lock seal prevent accidental opening during handling, transport and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers with Lock Seal feature a locking tab on the lid to prevent accidental opening during handling and transport.

  • 100% FDA approved food grade polypropylene
  • Sterile, airtight and leak-resistant construction
  • Permanent hinged lid allows easy one-handed opening of vial
  • Shoulderless, linerless containers
  • Available in capacities ranging from 2 to 10 oz. (59 to 296mL)

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY

Specifications

Description 3 oz.; Black
Diameter (Metric) Inner 33 mm
Color Black
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 90 mL
No. per Case 400
Volume (English) 3 oz.
Closure Type Flip Top
Height (Metric) 95 mm
Type Polypropylene Container
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.