missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Flip-Top Polypropylene Containers
GREENER_CHOICE

Product Code. 17175251
Change view
Click to view available options
Color:
Black
Clear
Dark Orange
Evergreen
Frego Red
Gold
Light Brown
Light Orange
Light Red
Lime
Natural
Pink
Purple
Red
Royal Blue
Silver
Sky Blue
Turquoise
White
Wine
Yellow
Style:
High Profile
High profile with write-on space
Low profile
Low profile, wide mouth
Skirt top
Standard
Tamper-evident
Write-on space
Volume (English):
1.5 oz
1.5 oz.
2.0 oz.
2.5 oz.
3 oz.
4 oz.
5 oz.
8 oz.
Unit Size:
Pack of 100
Pack of 150
Pack of 175
Pack of 240
Pack of 250
Pack of 400
Pack of 600
Product Code. Color Style Volume (English) unitSize
17175251 Black Standard 2.0 oz. Pack of 100
15678578 Natural Skirt top 3 oz. Pack of 400
17185271 Natural High Profile 4 oz. Pack of 240
17115271 Lime High Profile 4 oz. Pack of 400
15618538 Gold High Profile 4 oz. Pack of 250
15628528 Lime Standard 3 oz. Pack of 400
15648528 Royal Blue Standard 3 oz. Pack of 400
15658528 Sky Blue Standard 3 oz. Pack of 400
15668528 Turquoise Standard 3 oz. Pack of 400
15678528 Yellow Standard 3 oz. Pack of 400
15698528 Clear Tamper-evident 3 oz. Pack of 400
15618528 Frego Red Standard 3 oz. Pack of 400
17185261 Gold Standard 3 oz. Pack of 400
15688528 Natural Write-on space 3 oz. Pack of 400
17125271 Light Red High Profile 4 oz. Pack of 400
17165271 White High Profile 4 oz. Pack of 250
15628538 Natural High profile with write-on space 4 oz. Pack of 250
15688538 Natural Low profile 4 oz. Pack of 250
15638548 Natural Low profile, wide mouth 5 oz. Pack of 175
15648548 Clear Standard 8 oz. Pack of 150
15658568 Clear Standard 2.5 oz. Pack of 400
17125291 Evergreen Standard 2.5 oz. Pack of 250
17135291 Red Standard 2.5 oz. Pack of 250
17145291 White Standard 2.5 oz. Pack of 400
15608508 Natural Standard 1.5 oz Pack of 600
15638508 Dark Orange Standard 1.5 oz. Pack of 600
15648508 Evergreen Standard 1.5 oz. Pack of 600
15658508 Frego Red Standard 1.5 oz. Pack of 600
15668508 Gold Standard 2.0 oz. Pack of 600
15678508 Lime Standard 1.5 oz. Pack of 600
17185251 Light Brown Standard 2.0 oz. Pack of 100
17195251 Light Orange Standard 2.0 oz. Pack of 600
15618518 Light Red Standard 2.0 oz. Pack of 600
17105261 Pink Standard 1.5 oz. Pack of 600
15638518 Royal Blue Standard 1.5 oz. Pack of 600
17115261 Silver Standard 2.0 oz. Pack of 600
15648518 Sky Blue Standard 1.5 oz. Pack of 600
15668518 Yellow Standard 1.5 oz. Pack of 600
15658518 Turquoise Standard 1.5 oz. Pack of 600
17135261 Wine Standard 2.0 oz. Pack of 600
17125261 White Standard 2.0 oz. Pack of 600
15628518 Purple Standard 1.5 oz. Pack of 600
42 options
This item is not returnable. View return policy

Product Code. 17175251

Brand: Thermo Scientific™ 02 BLACK

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Flip-top polypropylene vials for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storage.

Thermo Scientific™ Flip-Top Polypropylene Containers are ideal for collecting liquids and solids for dairy testing, food and beverage sample collection, veterinary applications, environmental sampling, water analysis, general packaging and storag.

  • Aseptic, airtight and leakproof construction
  • 100% FDA-approved food-grade polypropylene vials
  • Permanent hinge lid allows easy one-handed opening of vial
  • Shoulderless, liner-less containers
  • 0.9 I.D. x 3.3in.L (23 x 84mm)
  • Available in 22 different colors

Ordering Information:

Case of 600

Recommended for:

Biomaterial storage, biopsy transport, DNA storage, dairy testing, diagnostic product packaging, environmental sampling, water testing

TRUSTED_SUSTAINABILITY

Specifications

Description 2.0 oz.; Black
Diameter (English) Inner 0.9 in.
Diameter (Metric) Inner 23 mm
Color Black
Material Polypropylene
Sterility Sterile
Volume (Metric) 60 mL
Height (English) 3.3 in.
Style Standard
Volume (English) 2.0 oz.
Volume (Metric) Total 60 mL
Closure Type Flip Top
Quantity 600 Cs.
Certifications/Compliance FDA Compliant
Height (Metric) 84 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.