missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Thermo Scientific™ Veterinary Specimen Vials

Product Code. 15638578
Change view
Click to view available options
Material:
High-clarity Polypropylene
Polypropylene
Closure Type:
Flip Top
Lock Seal, Flip Top
No. per Case:
500
1500
2000
Unit Size:
Pack of 1500
Pack of 2000
Pack of 500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Closure Type No. per Case Unit Size
15638578 Polypropylene Flip Top 2000 Pack of 2000
15237486 Polypropylene Flip Top 500 Pack of 500
15698578 High-clarity Polypropylene Flip Top 500 Pack of 500
15688578 High-clarity Polypropylene Flip Top 1500 Pack of 1500
15618588 High-clarity Polypropylene Lock Seal, Flip Top 500 Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15638578 Supplier Thermo Scientific™ Supplier No. CNLL2000
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily collect, view, and transport samples with Capitol Vial Veterinary Specimen Vials

Thermo Scientific™ Veterinary Specimen Collection and Transport Vials are constructed from virgin polypropylene and provide an airtight and leak-resistant seal.

Features:

  • Used commonly for infection control of mastitis and veterinary specimen collection
  • Collect and transport biopsies, and urine and blood samples
TRUSTED_SUSTAINABILITY

Specifications

Description Polypropylene; 0.37 oz. (11 mL); 2,000/Cs.
Diameter (Metric) Inner 18 mm
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 11 mL
For Use With (Application) Veterinary Specimens
No. per Case 2000
Volume (English) 0.37 oz.
Closure Material Polypropylene
Closure Type Flip Top
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Height (Metric) 53 mm
Product Type Polypropylene Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.