missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers
GREENER_CHOICE

Product Code. 15678548
Change view
Click to view available options
Color:
Natural
White
Closure Type:
Flip Top
Tamper-evident, Flip Top
Includes:
Dual Scale Temperature Strip
Label and Dual Scale Temperature Strip
Vial and Closure Only
Product Type:
Flip Top Vial
Tamper-evident Flip Top Vial
Unit Size:
Pack of 400
Product Code. Color Closure Type Includes Product Type unitSize
15678548 Natural Tamper-evident, Flip Top Vial and Closure Only Tamper-evident Flip Top Vial Pack of 400
15668548 Natural Flip Top Vial and Closure Only Flip Top Vial Pack of 400
15688548 Natural Flip Top Dual Scale Temperature Strip Flip Top Vial Pack of 400
15698548 Natural Tamper-evident, Flip Top Dual Scale Temperature Strip Tamper-evident Flip Top Vial Pack of 400
15608558 Natural Flip Top Label and Dual Scale Temperature Strip Flip Top Vial Pack of 400
15618558 Natural Flip Top Label and Dual Scale Temperature Strip Flip Top Vial Pack of 400
17175281 White Flip Top Vial and Closure Only Flip Top Vial Pack of 400
7 options
This item is not returnable. View return policy

Product Code. 15678548

Brand: Thermo Scientific™ 10060TE

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

  • Leakproof containers are tested for binding properties against major drugs of abuse testing targets such as marijuana and cocaine
  • Made of 100% Polypropylene resin
  • During transport and storage, polypropylene material prohibits drugs from binding to walls of the container to insure optimum test results
  • Lids are attached to container via permanent hinge
TRUSTED_SUSTAINABILITY

Specifications

Description 90mL Tamper Evident Flip Top Vial, Twin Valve
Color Natural
Diameter (Metric) Outer 48 mm
Material Polypropylene
Sterility Non-sterile
Volume (Metric) 90 mL
Includes Vial and Closure Only
Style Twin Valve
Volume (English) 3 oz.
Closure Type Tamper-evident, Flip Top
Quantity 400 Cs.
Height (Metric) 52 mm
Product Type Tamper-evident Flip Top Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.