Learn More
Thermo Scientific™ Caps for Nunclon™ Delta Flasks

Description
Protect your valuable cell culture samples. These caps for Thermo Scientific™ Nunclon™ Delta Flasks are offered in two styles—vent/close (solid) and filter—to meet your application needs.
- EasY Flask vent/close caps feature a "Y" mark that allows visual verification
- Vent position easily distinguised even what flasks are stacked in incubators
- Filter membrane provides effective barrier against microorganisms
- Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
- Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
- Sterilized by gamma irradiation and certified to be nonpyrogenic
- Case of 100
Specifications
Specifications
| Closure Color | Blue |
| Description | HDPE closure |
| Material | HDPE |
| For Use With (Equipment) | 75 cm² EasY Flask |
| No. per Case | 100 |
| No. per Pack | 1 |
| Product Type | Filter cap |
| Sterility | Sterile |
| Class | Class VI |
| Closure Type | Filter |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.