missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Filtration Column for Fume Hoods
Click to view available options
Product Type:
Horizontal Filtration Column
Vertical Filtration Column
Filter Type:
Securifilter AS Filter
Securifilter BE Filter
Includes:
01 Sampling Port
02 Sampling Port, Fan Failure Alarm
03 Sampling Port, Fan Failure Alarm
04 Sampling Port
Unit Size:
Each
Beschreibung
- Modular filtration column
- Handlings in an ultra-clean environment
- Serial prefilter (optimizes the HEPA H14 filter lifetime)
- Particulate HEPA H14 filtration
- Optional carbon filtration = clean the air polluted by ambient air VOCs
- Equipped with a HEPA H14 filter, guarantees 99.995% filtration efficiency for particles larger than 0.1μm (according to the MPPS method set forth in the EN 1822-1 standard)
- Ultra-clean air entering the enclosure meets ISO class 5* (EN ISO 14-644 standard) requirements, which corresponds to American class 100 (i.e., less than 100 particles per cubic foot > 0.5 μm) and to class A and B of the GMP guide published by the European Union for the pharmaceutical industry
- Items located into the enclosure are therefore protected from any external contaminants
- HEPA filtered enclosure
Applications:
- Non-pathogenic cell cultures
- In-vitro cultures
- Microbiology (Non-pathogenic)
- Homeopathic preparations in pharmacies
- Electronics
- Optics, etc.
Spezifikation
Spezifikation
| Filter Type | Securifilter AS Filter |
| Height (Metric) | 267 mm |
| Includes | 01 Sampling Port |
| Depth (Metric) | 570 mm |
| Product Type | Horizontal Filtration Column |
| Width (Metric) Exterior | 390 mm |
| For Use With (Application) | For Powder Storage for Standard Vertical Safety Cabinet |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur