missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Filtration Column for Fume Hoods

Product Code. p-8002942
Click to view available options
Product Type:
Horizontal Filtration Column
Vertical Filtration Column
Filter Type:
Securifilter AS Filter
Securifilter BE Filter
Includes:
01 Sampling Port
02 Sampling Port, Fan Failure Alarm
03 Sampling Port, Fan Failure Alarm
04 Sampling Port
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12197710

Brand: Erlab™ G0101/AS

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for laboratories specializing in fields such as biology, botany, aerospace, electronics, pharmaceutical and cosmetics. Erlab™ Captair™ Filtration Columns for Fume Hoods are configured according to the protection needs of the hood’s specific application.

  • Modular filtration column
  • Handlings in an ultra-clean environment
  • Serial prefilter (optimizes the HEPA H14 filter lifetime)
  • Particulate HEPA H14 filtration
  • Optional carbon filtration = clean the air polluted by ambient air VOCs
  • Equipped with a HEPA H14 filter, guarantees 99.995% filtration efficiency for particles larger than 0.1μm (according to the MPPS method set forth in the EN 1822-1 standard)
  • Ultra-clean air entering the enclosure meets ISO class 5* (EN ISO 14-644 standard) requirements, which corresponds to American class 100 (i.e., less than 100 particles per cubic foot > 0.5 μm) and to class A and B of the GMP guide published by the European Union for the pharmaceutical industry
  • Items located into the enclosure are therefore protected from any external contaminants
  • HEPA filtered enclosure

Applications:
  • Non-pathogenic cell cultures
  • In-vitro cultures
  • Microbiology (Non-pathogenic)
  • Homeopathic preparations in pharmacies
  • Electronics
  • Optics, etc.

Specifications

Filter Type Securifilter AS Filter
Height (Metric) 267 mm
Includes 01 Sampling Port
Depth (Metric) 570 mm
Product Type Horizontal Filtration Column
Width (Metric) Exterior 390 mm
For Use With (Application) For Powder Storage for Standard Vertical Safety Cabinet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.