missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Flex™ M 481 Series Fume Hood

Product Code. 12845172
Click to view available options
Flow Rate:
135 cfm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12845172

Brand: Erlab™ A31C/F

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Protects users from vapours and/or chemical particles. Erlab™ Captair™ Flex™ M 481 Series Fume Hood offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Stackable, one-size-fits-all filtration cartridges enable users to customise a fume hood to suit their protection needs.

Designed to protect users during applications emitting vapours and/or chemical particles, the Captair™ Flex™ line offers a level of performance that ensures your safety while offering an environmentally friendly alternative to traditional ducted systems. Based on the Flex™ technology - a flexible modular filtration column - this line of chemical protection enclosures offers a wide range of possibilities and allows you to carry out a variety of applications. The high containment and filtration performance of this technology offers users a high degree of protection, in accordance with AFNOR NF X 15-211:2009 and BS 7989 standards. The Flex™ filtration technology featuring stackable, one size fits all filtration cartridges, enables users to customise a fume hood to suit their protection needs. A single device can be quickly reconfigured and easily used for other applications. Users protection certified for each unit following a complete analysis of their applications.
  • Modular filtration column customised for your applications
  • Non-ducted fume cupboard
  • Very high protection level
  • Mobile
  • Cost effective
  • Flexible
  • Environmentally friendly
  • Very low energy consumption For a wide range of applications including: diluting, proportioning, extracting, sifting, grinding, formulating, compressing, weighing and dissolving

Specifications

Product Type Fume Hood
Lighting Type Compact Tubular Fluorescent
Material Steel, Polyester
Amperage 1.6 A
Certifications/Compliance AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998
Configuration Options Class 2, 1P1C + F for formaldehyde vapors
Depth (English) 24.75 in.
Depth (Metric) 628.65 mm
Flow Rate 135 cfm
For Use With (Application) Liquid chemical and powder handlings
Height (English) Interior 34 in.
Height (Metric) 1162.05 to 1346.2 mm
Height (Metric) Interior 863.6 mm
Hertz 50/60 Hz
Includes Air flow meter, flow monitor, internal lighting, sampling port, programmable timer, energy ports, chemical listing
Voltage 90/264 V
Wattage 70 W
Width (English) 50.25 in.
Width (Metric) 1276.35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.