missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Flex XLS 483 Series Fume Hood
missing translation for 'orderingAttributeHoverText'
Flow Rate:
405 cfm
missing translation for 'unitSize'
Each
Specifications
Specifications
| Product Type | Fume Hood |
| Lighting Type | Compact Tubular Fluorescent |
| Material | Steel, Polyester |
| Product Line | Captair Flex |
| Amperage | 4.8 A |
| Certifications/Compliance | AFNOR NF X 15-211:2009, ANSI/ASHRAE 110-1995, BS 7258, CSA Z3 16.5, CE, NF P.92.507, EN 1822 : 1998 |
| Depth (English) | 31.5 in. |
| Depth (Metric) | 800.1 mm |
| Flow Rate | 405 cfm |
| For Use With (Application) | For personal protection during handlings of liquid, gaseous and solid chemicals |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction