missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair™ Flow 391 Series Laminar Flow Hood

Product Code. 11984059 Shop All Erlab Products
Change view
Click to view available options
Flow Rate:
135 cfm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
11984059 135 cfm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11984059 Supplier Erlab™ Supplier No. F02H/HP

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these hoods for a variety of applications. Erlab™ Captair™ Flow 391 Series Laminar Flow Hood are ideal for non-pathogenic cell cultures, In-vitro cultures, microbiology, homeopathic preparations, electronics and optics.

  • Workstations feature HEPA H14 filters to provide an ISO Class 5 work environment
  • HEPA H14 filters guarantee 99.995% filtration efficiency for particles larger than 0.1μm
  • Compact tubular fluorescent lighting
  • Anti-corrosion Steel coated construction
  • Includes: Flow monitor, internal lighting, energy ports
  • Optional accessories include stainless steel or resin work surface, rolling cart with locking wheels, and stationary work bench.
  • Interior Dimensions (D x W x H): 522 x 965 x 860mm

Specifications

Product Type Laminar Flow Hood
Lighting Type Compact Tubular Fluorescent
Material Steel, Polyester
Product Line Captair Flow
Amperage 0.26 A
Certifications/Compliance ISO 9/EN 14-644
Depth (English) 24.80 in.
Depth (Metric) 630 mm
Flow Rate 135 cfm
For Use With (Application) Non pathogenic cell cultures, in-vitro cultures, microbiology (non pathogenic), homeopathic preparations in pharmacies, electronics, optics, etc.
Height (English) Interior 33.85 in.
Height (Metric) 1160 to 1240 mm
Height (Metric) Interior 860 mm
Includes Flow monitor, internal lighting, energy ports
Model 391
Voltage 90/264 V
Wattage 70 W
Width (English) 39.37 in.
Width (Metric) 1000 mm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.