missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair™ Flow 483 Series Laminar Flow Hood
Description
- HEPA H14 filters to provide an ISO Class 5 work environment
- Guarantees 99.995% filtration efficiency for particles larger than 0.1µm
- Stainless steel worktop with a built-in spill tray
- Immediately operational; place where you need it in the lab
- Bright internal lighting
- Slanted sash
- Large opening for easy access
- Side panel utility ports
- Low energy consumption
- Optional accessories include stainless steel or resin work surface, rolling cart with locking wheels, and stationary work bench
Specifications
Specifications
| Product Type | Laminar Flow Hood |
| Lighting Type | Compact Tubular Fluorescent |
| Material | Steel, Polyester |
| Product Line | Captair Flow |
| Amperage | 0.72A |
| Certifications/Compliance | ISO 9/EN 14-644 |
| Depth (English) | 31.49 in. |
| Depth (Metric) | 800 mm |
| Flow Rate | 405 cfm |
| For Use With (Application) | Non pathogenic cell cultures, in-vitro cultures, microbiology (non pathogenic), homeopathic preparations in pharmacies, electronics, optics, etc. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?