missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ Captair Smart Glass Work Surface with Retention Tray

Product Code. 15595154 Shop All Erlab Products
Change view
Click to view available options
For Use With (Equipment):
Smart 321 Fume Hood
Smart 391 Fume Hood
Smart 392 Fume Hood
Smart 481 Fume Hood
Smart 483 Fume Hood
Smart 633 Fume Hood
Smart 714 Fume Hood
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15595154 Smart 481 Fume Hood Each
15535154 Smart 321 Fume Hood Each
15565154 Smart 391 Fume Hood Each
15512904 Smart 392 Fume Hood Each
15525164 Smart 483 Fume Hood Each
15555164 Smart 633 Fume Hood Each
15575164 Smart 714 Fume Hood Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15595154 Supplier Erlab™ Supplier No. I0162020001
  • ONLINE EXCLUSIVE PRICE
    649.00 €
    628.00 € / Pack of 1
    Save 21.00 €
    3% Off
 Restricted Item
Estimated Shipment: 02-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Erlab™ Captair Smart Work Surface with Retention Tray is designed to be used with the range of Captair Smart Ductless Filtering Fume Hoods.

  • Tempered enameled glass worktop
  • Includes retention tray filtering fume hoods
  • Jointed frame
  • Ergonomic arm rest for a comfortable working position

Specifications

For Use With (Equipment) Smart 481 Fume Hood
Includes Retention Tray
Depth (Metric) 470 mm
Description Jointed Frame
Width (Metric) 1200 mm
Product Type Work Surface
Material Tempered Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.