missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab™ Captair Smart Trespa™ Work Surface
Description
- Made of phenolic resin with ergonomic arm for a comfortable working position
- High chemical and mechanical resistance
- Ideal for precision weighing operations
Specifications
Specifications
| For Use With (Equipment) | Smart 321 Fume Hood |
| Includes | Spill Tray |
| Depth (Metric) | 510 mm |
| Width (Metric) | 694 mm |
| Product Type | Work Surface |
| Material | Phenolic Resin |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?