missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Capto™ HiRes Ion Exchange Chromatography Columns

Product Code. 16267791 Shop All Cytiva Products
Change view
Click to view available options
Type:
Capto™ HiRes Q 10/100 Column
Capto™ HiRes Q 5/50 Column
Capto™ HiRes S 10/100 Column
Capto™ HiRes S 5/50 Column
Column Capacity:
1 mL
8 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Column Capacity unitSize
16267791 Capto™ HiRes Q 5/50 Column 1 mL Each
16287791 Capto™ HiRes Q 10/100 Column 8 mL Each
16257791 Capto™ HiRes S 5/50 Column 1 mL Each
16277791 Capto™ HiRes S 10/100 Column 8 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 16267791 Leverandør Cytiva Leverandørnr. 29275878
Powering Proteomics
Use promo code 28003
Se alle kampagner
 Restricted Item
In Stock
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

Prepacked columns for high-resolution purification of proteins and other biomolecules by ion exchange chromatography. They are well-suited for the preparation of highly pure proteins for structural studies and protein analysis.

  • High resolution columns for laboratory scale ion exchange chromatography
  • Suitable for preparing highly pure proteins, and protein analysis in research or quality control applications
  • High quality column with excellent reproducibility, durability, and high chemical and pH stabilities
  • Replacement for Mono Q™ and Mono S™ columns delivering similar or improved resolution, with easy transition from one column platform to the other
  • Chromatography packing resins are based on a high-flow agarose base matrix and a small bead size (9 μm average)
TRUSTED_SUSTAINABILITY

Tekniske data

Column Type Ion Exchange Column
Description Ionic Capacity: ∼0.23 mmol Cl-/mL resin
Column Capacity 1 mL
Flow Rate 0.5 to 2 mL/min.
For Use With (Application) Anaylsis or Purification of Proteins and Nucleic Acids
Ion Exchange Group Quaternary Ammonium
Max. Pressure 4 MPa (40 bar)
Particle Size ∼9μm
Product Line Capto
Type Capto™ HiRes Q 5/50 Column
Particle Shape Spherical
Vis mere Vis mindre
compliance-icons
Produktidentifikator
  • Capto HiRes Q 5/50
Signalord
  • Warning
Farekategori
  • Flammable liquid Category 3
Faresætning
  • H226-Flammable liquid and vapour.
Sikkerhedssætning
  • P241-Use explosion-proof electrical/ventilating/lighting/ equipment.
  • P280-Wear protective gloves/protective clothing/eye protection/face protection.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
Supplerende oplysninger
  • MIXTURE LIST-Contain: ethanol
  • UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.