missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carbon Steel, Residuals, ARMI∣MBH
missing translation for 'orderingAttributeHoverText'
Quantity:
50 g
Ea
missing translation for 'unitSize'
50g
Each
Specifications
Specifications
| Chemical Name or Material | Antimony∣Arsenic∣Bismuth∣Boron∣Carbon∣Chromium∣Cobalt∣Copper∣Lead∣Manganese∣Molybdenum∣Nickel∣Niobium∣Nitrogen∣Phosphorus∣Selenium∣Silicon∣Sulfur∣Tin∣Titanium∣Tungsten∣Vanadium∣Zirconium |
| Quantity | 50 g |
| Weight | 50 g |
| Form | Pieces |
| Concentration or Composition (by Analyte or Components) | Nitrogen (102) ppm∣Bismuth (80) ppm∣Selenium (70) ppm∣Boron 0.004 %∣Zirconium 0.004 %∣Phosphorus 0.012 %∣Arsenic 0.015 %∣Niobium 0.016 %∣Antimony 0.02 %∣Tin 0.02 %∣Tungsten 0.024 %∣Lead 0.026 %∣Sulfur 0.052 %∣Titanium 0.079 %∣Silicon 0.131 %∣Vanadium 0.135 %∣Cobalt 0.206 %∣Copper 0.215 %∣Molybdenum 0.219 %∣Carbon 0.252 %∣Nickel 0.254 %∣Manganese 0.263 %∣Chromium 0.264 % |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction