missing translation for 'onlineSavingsMsg'
Learn More

Swann-Morton™ Carbon Steel Scalpel Blade Spare

Product Code. 11330905
Change view
Click to view available options
Size:
# 1
# 2
# 3
Unit Size:
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
11330905 # 2 Pack of 50
11320905 # 1 Pack of 50
11340905 # 3 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11330905 Supplier Swann-Morton™ Supplier No. 1242
  • ONLINE EXCLUSIVE PRICE
    10.75 €
    9.80 € / Pack of 50
    Save 0.95 €
    8% Off
Estimated Shipment: 24-08-2026
Add to basket
Add to basket

Replacement blades for knife set 12942545

Slotted plastic handle with clamping screw to grip blade. With blades Nos. 1 and 2.

Specifications

Blade Material Carbon Steel
Size # 2
Length (Metric) 51.6 mm
For Use With (Equipment) SCA-500-K
Description Convex
Thickness (Metric) 0.4 mm
Quantity 50/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.