missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Carboy and Metal Toggle Joint Closure

Product Code. 15972664
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15972664 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15972664 Supplier Gilac™ Supplier No. G174721
  • ONLINE EXCLUSIVE PRICE
    91.08 €
    65.31 € / Pack of 1
    Save 25.77 €
    28% Off
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Carboy and screwtop Metal Toggle Joint Closure has been migration tested and food contact certified guaranteeing quality product preservation.

  • Carboy with screwtop
  • Migration tested and food contact certified guaranteeing quality product preservation

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Certifications/Compliance Food Contact Certified
Closure Material Metal
Closure Type Screwtop, Metal Toggle Joint
Color White (Opaque)
Disposable Reusable
For Use With (Application) Guaranteeing quality product preservation
Height (English) 13.6 in.
Height (Metric) 345 mm
Includes Screwtop, Metal Toggle Joint Closure
Length (English) 11 in.
Length (Metric) 280 mm
Material HDPE
Mouth Style Wide
Product Type Carboy
Shape Rectangular
Sterility Non-sterile
Width (English) 10.6 in.
Width (Metric) 270 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.