missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Boxes
- Cryogenic and Freezer Boxes
- Fisherbrand™ Cardboard Cryobox Inserts, 133mm
Fisherbrand™ Cardboard Cryobox Inserts, 133mm
Product Code. 11822513 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
25mm
30mm
40mm
65mm
Array:
10 x 10
16 x 16
4 x 4
7 x 7
8 x 8
9 x 9
Unit Size:
Pack of 10
24 product options available for selection
| Product Code. | Height (Metric) | Array | Unit Size |
|---|---|---|---|
| 11822513 | 40mm | 9 x 9 | Pack of 10 |
| 11842513 | 25mm | 10 x 10 | Pack of 10 |
| 11852513 | 30mm | 10 x 10 | Pack of 10 |
| 11862513 | 40mm | 10 x 10 | Pack of 10 |
| 11842731 | 40mm | 10 x 10 | Pack of 10 |
| 11872513 | 65mm | 10 x 10 | Pack of 10 |
| 11882513 | 25mm | 16 x 16 | Pack of 10 |
| 11892513 | 30mm | 16 x 16 | Pack of 10 |
| 11802523 | 40mm | 16 x 16 | Pack of 10 |
| 11812523 | 65mm | 16 x 16 | Pack of 10 |
| 11882493 | 25mm | 4 x 4 | Pack of 10 |
| 11802503 | 40mm | 4 x 4 | Pack of 10 |
| 11812503 | 65mm | 4 x 4 | Pack of 10 |
| 11557693 | 25mm | 7 x 7 | Pack of 10 |
| 11517703 | 30mm | 7 x 7 | Pack of 10 |
| 11577703 | 40mm | 7 x 7 | Pack of 10 |
| 11527703 | 30mm | 8 x 8 | Pack of 10 |
| 11882503 | 40mm | 8 x 8 | Pack of 10 |
| 11892503 | 65mm | 8 x 8 | Pack of 10 |
| 11802513 | 25mm | 9 x 9 | Pack of 10 |
| 11812513 | 30mm | 9 x 9 | Pack of 10 |
| 11832513 | 65mm | 9 x 9 | Pack of 10 |
| 10084213 | 25mm | 8 x 8 | Pack of 10 |
| 12681565 | 65mm | 7 x 7 | Pack of 10 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Product Code.
11822513
Add to basket
19.48 EUR valid until 2026-08-31
BEST PRICE on Promo! Use promo code "28036" to get your promotional price.
BEST PRICE on Promo! Use promo code "28036" to get your promotional price.
Add to basket
Specifications
Specifications
| Quantity | 10 Pack |
| Material | Cardboard |
| Product Type | Cryo Box Insert |
| Height (Metric) | 40mm |
| Width (Metric) | 133mm |
| Length (Metric) | 133mm |
| Array | 9 x 9 |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?