missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryobox Inserts, 133mm

Product Code. 11842731 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
25mm
30mm
40mm
65mm
Array:
10 x 10
16 x 16
4 x 4
7 x 7
8 x 8
9 x 9
Unit Size:
Pack of 10
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Array Unit Size
11842731 40mm 10 x 10 Pack of 10
11842513 25mm 10 x 10 Pack of 10
11852513 30mm 10 x 10 Pack of 10
11862513 40mm 10 x 10 Pack of 10
11872513 65mm 10 x 10 Pack of 10
11882513 25mm 16 x 16 Pack of 10
11892513 30mm 16 x 16 Pack of 10
11802523 40mm 16 x 16 Pack of 10
11812523 65mm 16 x 16 Pack of 10
11882493 25mm 4 x 4 Pack of 10
11802503 40mm 4 x 4 Pack of 10
11812503 65mm 4 x 4 Pack of 10
11557693 25mm 7 x 7 Pack of 10
11517703 30mm 7 x 7 Pack of 10
11577703 40mm 7 x 7 Pack of 10
11527703 30mm 8 x 8 Pack of 10
11882503 40mm 8 x 8 Pack of 10
11892503 65mm 8 x 8 Pack of 10
11802513 25mm 9 x 9 Pack of 10
11812513 30mm 9 x 9 Pack of 10
11832513 65mm 9 x 9 Pack of 10
11822513 40mm 9 x 9 Pack of 10
10084213 25mm 8 x 8 Pack of 10
12681565 65mm 7 x 7 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 11842731
Spotlight Offers
Use promo code 28038
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish

Specifications

Quantity 10 Pack
Material Cardboard
Product Type Cryo Box Insert
Height (Metric) 40mm
Width (Metric) 133mm
Length (Metric) 133mm
Array 10 x 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.