missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Cardboard Cryo Boxes
Click to view available options
Color:
Blue
Red
White
Yellow
Dimensions (L x W x H):
133 x 133 x 50 mm
133 x 133 x 75 mm
136 x 136 x 50 mm
133 x 133 x 100 mm
136 x 136 x 100 mm
Unit Size:
Pack of 10
Description
- For sample storage, even at very low temperatures
- Temperature-resistant down to -80°C
- Can be combined with different grid inserts for tubes from 6 to 28 mm in diameter
- Can be used for larger vessels when grid is removed
Specifications
Specifications
| Color | White |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| Dimensions (L x W x H) | 136 x 136 x 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction