missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Cardboard Cryo Boxes

Product Code. p-200106388
Click to view available options
Color:
Blue
Red
White
Yellow
Dimensions (L x W x H):
133 x 133 x 50 mm
133 x 133 x 75 mm
136 x 136 x 50 mm
133 x 133 x 100 mm
136 x 136 x 100 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15533244

Brand: ratiolab™ 5141501

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cryo boxes made of ultra low temperature-resistant cardboard.

  • For sample storage, even at very low temperatures
  • Temperature-resistant down to -80°C
  • Can be combined with different grid inserts for tubes from 6 to 28 mm in diameter
  • Can be used for larger vessels when grid is removed

Specifications

Color White
Material Cardboard
Shape Square
Type Cryo Box
Dimensions (L x W x H) 136 x 136 x 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.