missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating

Product Code. 11822483 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Green
White
Yellow
Height (Metric):
32 mm
50 mm
75 mm
100 mm
Unit Size:
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Height (Metric) Unit Size
11822483 White 75 mm Pack of 10
10573815 White 32 mm Pack of 10
10568815 Green 50 mm Pack of 10
11557623 White 50 mm Pack of 10
10231545 Yellow 50 mm Pack of 10
10739884 Green 75 mm Pack of 10
10637584 White 100 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 11822483
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryo Boxes with Water-Repellant Standard Coating are temperature resistant down to -80°C, ideal for ultra-low temperature storage.

  • Highest flexibility: Cryo Boxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryo Boxes can be used for larger vessels if the grid is removed

Specifications

Color White
Material Cardboard
Shape Square
Type Cryo Box
For Use With (Application) Tubes from dia. 6mm to dia. 28.5mm
Holds 6 mm to 28.5 mm Diameter Tubes
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -90°C
Quantity 10 Pack
Height (Metric) 75 mm
Weight (Metric) 0.86 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.