missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryoboxes, 136mm

Product Code. 11507633 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
136 x 136 x 32 mm
136 x 136 x 50 mm
136 x 136 x 75 mm
136 x 136 x 100 mm
136 x 136 x 130 mm
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 10
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Color unitSize
11507633 136 x 136 x 75 mm White Pack of 10
11822463 136 x 136 x 100 mm Red Pack of 10
11822453 136 x 136 x 50 mm Red Pack of 10
11872453 136 x 136 x 75 mm Red Pack of 10
11842453 136 x 136 x 50 mm Yellow Pack of 10
11557633 136 x 136 x 100 mm White Pack of 10
11852463 136 x 136 x 130 mm White Pack of 10
11862443 136 x 136 x 32 mm Red Pack of 10
11862463 136 x 136 x 130 mm Blue Pack of 10
11852443 136 x 136 x 32 mm Blue Pack of 10
11812463 136 x 136 x 100 mm Blue Pack of 10
11527643 136 x 136 x 130 mm Red Pack of 10
11507623 136 x 136 x 32 mm White Pack of 10
11812453 136 x 136 x 50 mm Blue Pack of 10
11812473 136 x 136 x 130 mm Yellow Pack of 10
11547623 136 x 136 x 32 mm Yellow Pack of 10
11882453 136 x 136 x 75 mm Green Pack of 10
11872443 136 x 136 x 32 mm Green Pack of 10
11587623 136 x 136 x 50 mm Green Pack of 10
11842463 136 x 136 x 100 mm Yellow Pack of 10
11802473 136 x 136 x 130 mm Green Pack of 10
11832463 136 x 136 x 100 mm Green Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
Product Code. 11507633
Only null left
Add to basket
Add to basket

Combine these boxes with different grid inserts to hold a wide range of tube sizes. Fisherbrand™ Cardboard Cryoboxes are temperature resistant down to -80°C, ideal for ultra-low temperature storage.

  • Available with a water-repellent finish or with a waterproof plastic coating
  • Highest flexibility: Cryoboxes can be combined with different grid inserts for tubes from 6 to 28.5mm in diameter
  • The Cryoboxes can be used for larger vessels if the grid is removed

Specifications

Capacity (Metric) 4 mL
Color White
Material Cardboard
Shape Square
Type Cryo Box
Quantity 10 Pack
Dimensions (L x W) 136 x 136 mm
Dimensions (L x W x H) 136 x 136 x 75 mm
Length (Metric) 136 mm
Width (Metric) 136 mm
Width (Metric) Interior 136 mm
Height (Metric) 75 mm
Weight (Metric) 1.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.