missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Cardboard Cryogenic Microtube Storage Box, 0.5 mL Tube

Product Code. 16300716 Shop All Heathrow Scientific Products
Change view
Click to view available options
Color:
White
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
16300716 White Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16300716 Supplier Heathrow Scientific™ Supplier No. HS120221

Please to purchase this item. Need a web account? Register with us today!

Edge
This item is not returnable. View return policy

The Cardboard Cryogenic Microtube Box is used for safe storage of microtubes and vessels that require low temperature storage.

  • 0.5 mL Tubes, 100 Wells, 12 mm Well Dia.
  • Partitions included with the box
  • Store in mechanical freezers or vapor phase LN2, -196°C
  • Will fit into most standard freezer racking

Specifications

Capacity (Metric) 0.5 mL
Description Cardboard Cryogenic Microtube Storage Box
Color White
Material Cardboard
Shape Square
Type Storage Box
For Use With (Application) Microtubes
Holds Microtubes
Includes Partition
Tube Array 10 x 10
Withstand Temperature (Metric) -196°C
Length (English) 5.2 in.
Length (Metric) 13.3 cm
Width (English) 5.2 in.
Width (Metric) 13.3 cm
Height (English) 1.6 in.
Height (Metric) 4.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.