missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Cardboard Cryogenic Vial Box, 50 mm
Shop All Heathrow Scientific Products

Click to view available options
Color:
Blue
Red
Yellow
Unit Size:
Pack of 12
Description
- Vial box and lid only (partitions must be ordered separately)
- 1.5/2.0 mL Tubes
- Must use tubes capable of being stored at the required temperature of the user
- Store in mechanical freezers or vapor phase LN2, -196°C
- Vent holes allow cooling and removal of LN2
- Not recommended for autoclaving
Specifications
Specifications
| Capacity (Metric) | 1.5/2.0 mL |
| Description | Cardboard Cryogenic Vial Box |
| Color | Blue |
| Material | Cardboard |
| Shape | Square |
| Type | Cryo Box |
| For Use With (Application) | Vials |
| Holds | Vials |
| Withstand Temperature (Metric) | -196°C |
| Length (English) | 5.2 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction