missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Grid Inserts with Lid

Combine these inserts with Cryoboxes boxes for ultra-low temperature storage. Fisherbrand™ Cardboard Grid Inserts are ideal for sample storage and transportation.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 12902151

  • 18.50 € / Pack of 10
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish
  • Packaging in practical folding boxes
Specifications

Specifications

White
Square
Sample Storage Even at Ultra Low Temperatures
68 mm
Cardboard
Insert Grid with Lid
10 Pack
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers