missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cardboard Grid Inserts with Lid
Combine these inserts with Cryoboxes boxes for ultra-low temperature storage. Fisherbrand™ Cardboard Grid Inserts are ideal for sample storage and transportation.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.30000kg
Description
- Ultra low temperature-resistant cardboard
- For sample storage
- Temperature-resistant down to -80°C
- Water-repellent finish
- Packaging in practical folding boxes
Specifications
White | |
Insert Grid | |
10 Pack | |
30 mm |
Cardboard | |
Sample Storage Even at Ultra Low Temperatures | |
128 mm |