missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cardboard Cryobox Inserts, 136mm

Product Code. 10008872 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
20mm
25mm
30mm
40mm
50mm
65mm
Array:
10 x 10
16 x 16
4 x 4
7 x 7
8 x 8
9 x 9
Unit Size:
Pack of 10
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Array unitSize
10008872 25mm 9 x 9 Pack of 10
11507683 30mm 10 x 10 Pack of 10
10354003 40mm 10 x 10 Pack of 10
10797093 65mm 10 x 10 Pack of 10
10384573 40mm 9 x 9 Pack of 10
10130033 65mm 9 x 9 Pack of 10
10767093 65mm 8 x 8 Pack of 10
10232963 65mm 7 x 7 Pack of 10
10130903 25mm 4 x 4 Pack of 10
10314633 30mm 4 x 4 Pack of 10
10394053 40mm 4 x 4 Pack of 10
10465703 65mm 4 x 4 Pack of 10
11872523 40mm 7 x 7 Pack of 10
11892523 25mm 8 x 8 Pack of 10
11547673 25mm 10 x 10 Pack of 10
11826893 25mm 16 x 16 Pack of 10
11862523 30mm 7 x 7 Pack of 10
11802533 20mm 8 x 8 Pack of 10
11812533 40mm 8 x 8 Pack of 10
11577683 40mm 16 x 16 Pack of 10
11816913 65mm 16 x 16 Pack of 10
11932421 30mm 9 x 9 Pack of 10
11836893 50mm 16 x 16 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Product Code. 10008872
Only null left
Add to basket
Edge
Add to basket

Combine these inserts with Cryoboxes for flexible cell storage and sample handling. Fisherbrand™ Cardboard Cryobox Inserts feature ultra-low temperature resistant cardboard with water repellent finish for sample storage.

  • Ultra low temperature-resistant cardboard
  • For sample storage
  • Temperature-resistant down to -80°C
  • Water-repellent finish

Specifications

Quantity 10 Pack
Material Cardboard
Product Type Grid Insert
For Use With (Application) Sample storage
Holds Sample storage tubes
Height (Metric) 25mm
Width (Metric) 136mm
Length (Metric) 136mm
Array 9 x 9
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.