missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Cardboard Racks for Centrifuge Tubes
Description
- Designed to hold Labcon™ 15 or 50 mL conical centrifuge tubes (may fit other brands)
- Includes numbered wells
- Viewport cut into the cardboard that allows user to the bottoms of the tubes
- Replaces disposable polystyrene foam racks
- Made of recyclable cardboard
- Freezable to -80°C
- Made in USA
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP |
| Autoclavable | Not Autoclavable |
| Color | White |
| Material | Cardboard |
| Positions | 25 Positions |
| Shape | Rectangular |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Labcon 15 mL Centrifuge Tubes |
| Diameter (Metric) Inner | 17 mm |
| Show More |
Product Title
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?